Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MJIC-FJIC, 1-5/16-12, El, Swl
Mfr # 2071-16-16S
Zoro # G0542193
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 in x 1 in
- Fitting Connection Type JIC x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2071-16-16S
- Zoro # G0542193
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 in x 1 in |
Length (In.) | 2.82 |
Fitting Thread Size 1 | 1-5/16"-12 |
Fitting Thread Size 2 | 1-5/16"-12 |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 1 in |
Overall Length | 2.82 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 90 Degrees Elbow, Swivel, 2,500 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Overall Length 2.82 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0060D005BN, Pressure Line, 5 micron, Outside-In (MF0060401)
- K-TOOL INTERNATIONAL Filter Regulator/Lubricator (KTI89195)
- B B MANUFACTURING SKx1-7/16, QD Bushing, C45 Steel, Black Oxide, (SKx1-7/16)
- SUN JOE Premium Bar, Chain and Sprocket Oil, Chainsaw Chain Lubrication, Chain Saw Chain Oil – 1-Gallon (SWJ-OIL-GAL)
- EATON AEROQUIP Adpt, ORS-MPT, 9/16-18, 1/8-27, Strt (FF2031T0402S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1-11-1/2, Straight (2040-16-16S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/8-27, 7/16-20, El, 0.72In (2023-2-4S)
- EATON AEROQUIP Adpt, MORB-FNPT, 1-1/16-12, 3/4-14, Strt (2216-12-12S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/8-27, St El (2089-2-2S)
- EATON AEROQUIP Adpt, FJIC-MJIC, 3/4-16, El (500454-8S)
- PARKER Hydraulic Hose Adapter, 1" L, 1800 psi (1 DD-SS)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs