Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MJIC-FJIC, 1-1/16-12, Tee
Mfr # 203102-12-12S
Zoro # G7205186
product price: $17.56
/ea
$17.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Tee
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel x Carbon Steel
- Fitting Size 3/4 in x 3/4 in x 3/4 in
- Fitting Connection Type ORB x JIC x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 203102-12-12S
- Zoro # G7205186
- UPC # 094726956413
- Country of Origin Korea, Republic of
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/4 in x 3/4 in x 3/4 in |
Fitting Thread Size 1 | 1-1/16"-12 |
Length (In.) | 2.85 |
Fitting Thread Size 2 | 1-1/16"-12 |
Hose Fitting C Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Hose Fitting D Size | 1" |
Hose Fitting B Size | 3/4 in |
Overall Length | 2.85 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Tee, Swivel, 3,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting C Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting C Size 3/4 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type JIC, Hose Fitting C Connection Type JIC, Overall Length 2.85 in, Fitting Material Carbon Steel x Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Condensate Drain WA-2 (WA-2)
- EATON AEROQUIP Adpt, FJIC, 7/8-14, Cap (210292-10S)
- ARO Coil, Solenoid, 120 Vac (119690-33)
- THOMAS Service kit, For 5Z347 (SK2107N)
- EATON AEROQUIP Adpt, MJIC/MJIC/MJIC, 1-1/16-12, Tee (203101-12-12S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1-1/4-11-1/2, 1-11-1/2 (2081-20-16S)
- EATON AEROQUIP Adpt, MNPT-FJIC, 1-11-1/2, 1-5/16-12, El (2250-16-16S)
- EATON AEROQUIP Adapter, MNPT to Male JIC, 90 Deg Elbow (2024-16-16S)
- EATON AEROQUIP Adpt, MORS-MORB, 11/16-16, 9/16-18, Strt (FF1852T0806S)
- EATON AEROQUIP Adpt, MSAE-MJIC, 9/16-18, 3/4-16, El (2062-6-8S)
- WORLD WIDE FITTINGS Hexagon Pipe Nipple Stainless Steel (5404X06X04SS)
- Eaton Aeroquip Hydraulic Hoses & Fittings