Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MJIC, 7/16-20, Tee
Mfr # 2033-4-4S
Zoro # G0427646
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Tee
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel x Carbon Steel
- Fitting Size 1/4 in x 1/4 in x 1/4 in
- Fitting Connection Type JIC x JIC x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 2033-4-4S
- Zoro # G0427646
- Country of Origin Korea, Republic of
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/4 in x 1/4 in x 1/4 in |
Fitting Thread Size 2 | 7/16"-20 |
Length (In.) | 1.78 |
Fitting Thread Size 1 | 7/16"-20 |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Hose Fitting C Size | 1/4 in |
Overall Length | 1.78 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Tee, Rigid, 8,500 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting C Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting C Size 1/4 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Hose Fitting C Connection Type JIC, Overall Length 1.78 in, Fitting Material Carbon Steel x Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYCO Vibrator Flexible Shaft, 7FtLx1-3/16inW (W989-507)
- CENTURY MODEL-RFHP-48FR (9605A)
- SPEEDAIRE Blower/Vacuum Pump, 0.06 cu ft/Rev (2EPP4)
- DOMNICK HUNTER Filter Element, Rating 1 micron (P035AO)
- EATON AEROQUIP Adpt, FNPT-FJIC, 1/2-14, 9/16-18, Strt (2242-8-6S)
- EATON AEROQUIP Adpt, FJIC-MORB, 3/4-16, Strt (2266-8-8S)
- EATON AEROQUIP Adpt, MNPT-FJIC, 1/4-18, 9/16-18, Strt (2018-4-6S)
- EATON AEROQUIP Hose Adapter, 1", NPSM, 1", NPTF (259-2045-16-16)
- EATON AEROQUIP Adpt, FJIC-MORB, 3/4-16, 9/16-18, Strt (2266-6-8S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-1/2-11-1/2, 1-7/8-12, El (2023-24-24S)
- TOMPKINS Hydraulic Fitting-Stainless24MJ-24MOR-SS (SS-6400-24-24-FG)
- Eaton Aeroquip Hydraulic Hoses & Fittings