Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MJIC, 7/16-20, Plug
Mfr # 900599-4S
Zoro # G1366522
original price:
$2.09
4% off
new price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Carbon Steel
- Fitting Size 1/4 in
- Fitting Connection Type JIC
- Max. Working Pressure @ 70 F 8,500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 900599-4S
- Zoro # G1366522
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/4 in |
Thread Size | 7/16"-20 |
Fitting Thread Size 1 | 7/16"-20 |
Length (In.) | 0.80 |
For Hose Dash Size | -4 |
Overall Length | 0.80mm |
Details
Item | Hydraulic Hose Plug |
Fitting Shape | Plug |
Fitting Material | Carbon Steel |
Fitting Connection Type | JIC |
Max. Working Pressure @ 70 F | 8,500 psi |
Finish | Trivalent Chromate Zinc |
Hose Adapter Material | Carbon Steel |
Standards | SAE/JIC 37 Degrees |
Max. Working Pressure (PSI) | 8500 |
Fitting Thread Type 1 | Male JIC |
Material | Carbon Steel |
Reusable | Yes |
Material Grade | 12L14, 12L15 |
For Hose I.D. | 1/4 in |
Description
Hydraulic Hose Plug, For Hose Dash Size -4, For Hose I.D. 1/4 in, Thread Size 7/16 In.-20, 8,500 psi, Reusable Yes, Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (RAL1034)
- CONTROL DEVICES Valve, In Line, 3/8 FNPT Inlet/Outlet (IC38-AB)
- BESTORQ Bestorq Double Side Timing Belt Model D1000H100 - 100 in Outside Length - 1 in Top Width (D1000H100)
- DDS Shaft Seal, 70mm I. D., 95mm O. D., 13mm W (709513SC)
- EATON AEROQUIP Adpt, MJIC-MJIC, 7/16-20, El (2039-4-4S)
- EATON AEROQUIP Adpt, FNPT-FJIC, 3/8-18, 3/4-16, Strt (2242-6-8s)
- EATON AEROQUIP Adpt, FJIC, 1-5/16-12, Cap (210292-16S)
- EATON AEROQUIP Adpt, MNPT-FNPSM Swl, 3/4-14, Strt (2045-12-12S)
- EATON AEROQUIP Adpt, MNPT-MNPT, 1/4-18, El, 1.72In (2251-4-4S)
- EATON AEROQUIP Adpt, ORS-MPT, 1-7/16-12, 3/4-14, Strt (FF2031T1612S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1-11-1/2, 3/8-18, Straight (2081-16-6S)
- Eaton Aeroquip Hydraulic Hoses & Fittings