Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MJIC, 3/4-16, Plug
Mfr # 900599-8S
Zoro # G1311773
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Carbon Steel
- Fitting Size 1/2 in
- Fitting Connection Type JIC
- Max. Working Pressure @ 70 F 6,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 900599-8S
- Zoro # G1311773
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/2 in |
Thread Size | 3/4"-16 |
Length (In.) | 0.94 |
Fitting Thread Size 1 | 3/4"-16 |
For Hose Dash Size | -8 |
Overall Length | 0.94mm |
Details
Item | Hydraulic Hose Plug |
Fitting Shape | Plug |
Fitting Material | Carbon Steel |
Fitting Connection Type | JIC |
Max. Working Pressure @ 70 F | 6,000 psi |
Standards | SAE/JIC 37 Degrees |
Fitting Thread Type 1 | Male JIC |
Max. Working Pressure (PSI) | 6000 |
Hose Adapter Material | Carbon Steel |
Finish | Trivalent Chromate Zinc |
Material | Carbon Steel |
Reusable | Yes |
Material Grade | 12L14, 12L15 |
For Hose I.D. | 1/2 in |
Description
Hydraulic Hose Plug, For Hose Dash Size -8, For Hose I.D. 1/2 in, Thread Size 3/4 In.-16, 6,000 psi, Reusable Yes, Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833326-51)
- SPEEDAIRE Blower/Vacuum Pump, 0.06 cu ft/Rev (2EPP4)
- POWERDRIVE 1/2" to 1-15/16" V-Belt Pulley 6.95" OD (2B66SDS)
- NACHI 6300 Series Deep Groove Radial Ball Brg W/Snap, 6307-2NSE9NR (6307-2NSE9NR)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/8-27, 1/2-20, Strt (2021-2-5S)
- EATON AEROQUIP Adpt, FNPT-FJIC, 3/8-18, 3/4-16, Strt (2242-6-8s)
- EATON AEROQUIP Adpt, MJIC-FJIC Swl, 3/4-16, El (2071-8-8S)
- EATON AEROQUIP Adpt, MORB-MJIC, 7/16-20, El (2061-4-4S)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-3/16-12, 1-1/16-12, El (2062-14-12S)
- EATON AEROQUIP Adpt, ORS-MPT, 1-7/16-12, 3/4-14, Strt (FF2031T1612S)
- WORLD WIDE FITTINGS DIN Plug - Male Metric British Standard Pipe Parallel (7240XM12)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs