Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MJIC, 2-1/2-12, Plug
Mfr # 900599-32S
Zoro # G6129401
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Carbon Steel
- Fitting Size 2 in
- Fitting Connection Type JIC
- Max. Working Pressure @ 70 F 1,250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 900599-32S
- Zoro # G6129401
- UPC # 094715989057
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 2 in |
Thread Size | 2-1/2"-12 |
Length (In.) | 2.05 |
Fitting Thread Size 1 | 2-1/2"-12 |
For Hose Dash Size | -32 |
Overall Length | 2.05mm |
Details
Item | Hydraulic Hose Plug |
Fitting Shape | Plug |
Fitting Material | Carbon Steel |
Fitting Connection Type | JIC |
Max. Working Pressure @ 70 F | 1,250 psi |
Fitting Thread Type 1 | Male JIC |
Standards | SAE/JIC 37 Degrees |
Max. Working Pressure (PSI) | 1250 |
Finish | Trivalent Chromate Zinc |
Hose Adapter Material | Carbon Steel |
Material Grade | 12L14, 12L15 |
For Hose I.D. | 2 in |
Reusable | Yes |
Material | Carbon Steel |
Description
Hydraulic Hose Plug, For Hose Dash Size -32, For Hose I.D. 2 in, Thread Size 2-1/2 In.-12, 1,250 psi, Reusable Yes, Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX 8 oz Tube White (NRT-PLSS)
- MARTIN SPROCKET & GEAR Spk Roller B Qd, 60SF70 (60SF70)
- JET-LUBE Dielectric Grease, Silicone Compnd, 5.3 Oz. (73560)
- CHICAGO PNEUMATIC Refrigerated Dryer, 127 scfm (CPX 125)
- EATON AEROQUIP Adpt, MSAE-MJIC, 1-1/16-12, El (2062-12-12S)
- EATON AEROQUIP Adpt, MJIC-FJIC, 1/2-20, El (2071-5-5S)
- EATON AEROQUIP Adpt, MORB, 9/16-18, Hex Plug (FF2138-06S)
- EATON AEROQUIP Adpt, MJIC-MJIC, 1/2-20, El (2039-5-5S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-1/2-11-1/2, 1-5/8-12 (2021-24-20S)
- EATON AEROQUIP Hydraulic Hose Adapter, Straight, 1.50" L (2266-4-4S)
- TOMPKINS Hydraulic Fitting-Steel16MJ-16MB-ADJ-04FOR-GAUGE PORT (GP6400-16-16-04FB)
- Eaton Aeroquip Hydraulic Hoses & Fittings