Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MJIC, 1-5/8-12, Plug, 1.45In
Mfr # 900599-20S
Zoro # G8478811
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Carbon Steel
- Fitting Size 1 1/4 in
- Fitting Connection Type JIC
- Max. Working Pressure @ 70 F 3,500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 900599-20S
- Zoro # G8478811
- UPC # 094715989033
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 1/4 in |
Thread Size | 1-5/8"-12 |
Fitting Thread Size 1 | 1-5/8"-12 |
Length (In.) | 1.45 |
For Hose Dash Size | -20 |
Overall Length | 1.45mm |
Details
Item | Hydraulic Hose Plug |
Fitting Shape | Plug |
Fitting Material | Carbon Steel |
Fitting Connection Type | JIC |
Max. Working Pressure @ 70 F | 3,500 psi |
Hose Adapter Material | Carbon Steel |
Standards | SAE/JIC 37 Degrees |
Finish | Trivalent Chromate Zinc |
Max. Working Pressure (PSI) | 3500 |
Fitting Thread Type 1 | Male JIC |
For Hose I.D. | 1 1/4 in |
Material | Carbon Steel |
Reusable | Yes |
Material Grade | 12L14, 12L15 |
Description
Hydraulic Hose Plug, For Hose Dash Size -20, For Hose I.D. 1 1/4 in, Thread Size 1-5/8 In.-12, 3,500 psi, Reusable Yes, Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight 3/4 in Hose I.D, 3/4"-14 Thread (707001-1212)
- BRENNAN INDUSTRIES 16HB-16MP Straight (4404-16-16)
- BESTORQ Hustler 933424 FASTRAK (Deck 48" Side Discharge, S/N 121355EX) Zero Turn Mower Replacement Belt (B140LG)
- SMC Guided Cylinder, 25mm Bore, 25mm Stroke (MGPM25TN-25Z)
- EATON AEROQUIP Adpt, MSAE-MJIC, 7/8-14, El (2062-10-10S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1-1/2-11-1/2, 3/4-14, Str (2081-24-12S)
- EATON AEROQUIP Adpt, MNPT-FJIC, 1/2-14, 7/8-14, El (2250-8-10S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 7/16-20, Strt (2021-6-4SS)
- EATON AEROQUIP Adpt, MJIC-MJIC, 1-1/16-12, Blkhd El, 2.7In (2043-12-12S)
- EATON AEROQUIP Adpt, FNPT, 1/2-14, Cross (2080-8-8S)
- ADAPTALL Hose Adapter, 26 mm, Metric, 1/2", NPT (9235-26-08)
- Eaton Aeroquip Hydraulic Hoses & Fittings