Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MJIC, 1-5/16-12, Strt
Mfr # 2041-16-16S
Zoro # G1614541
original price:
$47.49
55% off
new price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 in x 1 in
- Fitting Connection Type JIC x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2041-16-16S
- Zoro # G1614541
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 in x 1 in |
Fitting Thread Size 1 | 1-5/16"-12 |
Length (In.) | 3.14 |
Fitting Thread Size 2 | 1-5/16"-12 |
Hose Fitting A Size | 1 in |
Hose Fitting B Size | 1 in |
Overall Length | 3.14 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, 3,500 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Overall Length 3.14 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 50 Chain Size, 40 # of Teeth (50A40 X 3/4)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 28 # of Teeth (50BS28H X 1 1/4)
- VIAIR 14 Male NPT to 14 Compression Fitting for 14 Air Line, 20PK (92837-BP)
- FOSTER SS303 Plug, 3/8"MPT (38MPS)
- EATON AEROQUIP Adpt, FNPT, 1/4-18, Tee (2090-4-4S)
- EATON AEROQUIP Hose Adapter, 1/2", NPTF, 3/8", NPTF (259-2083-8-6)
- EATON AEROQUIP Adpt, MJIC-SplitFlg, 1-5/16-12, 1, Strt (500025-16s)
- EATON AEROQUIP Adpt, MNPT-FNPSM, 1/4-18, El (2049-4-4S)
- EATON AEROQUIP Adpt, MJIC-MORB, 1-7/8-12, El (2062-24-24S)
- EATON AEROQUIP Adpt, FNPT-FNPSM Swl, 1/4-18, Strt (2046-4-4S)
- WORLD WIDE FITTINGS Female JIC to Male JIC Tube End Reducer (5015X08X06)
- Eaton Aeroquip Hydraulic Hoses & Fittings