Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MJIC, 1-13/16-12, Plug
Mfr # 900599-14S
Zoro # G1802766
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Carbon Steel
- Fitting Size 7/8 in
- Fitting Connection Type JIC
- Max. Working Pressure @ 70 F 2,500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 900599-14S
- Zoro # G1802766
- UPC # 094726956628
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 7/8 in |
Thread Size | 1-13/16"-12 |
Fitting Thread Size 1 | 1-3/16"-12 |
Length (In.) | 1.3 |
For Hose Dash Size | -14 |
Overall Length | 1.09mm |
Details
Item | Hydraulic Hose Plug |
Fitting Shape | Plug |
Fitting Material | Carbon Steel |
Fitting Connection Type | JIC |
Max. Working Pressure @ 70 F | 2,500 psi |
Hose Adapter Material | Carbon Steel |
Fitting Thread Type 1 | Male JIC |
Finish | Trivalent Chromate Zinc |
Max. Working Pressure (PSI) | 2500 |
Standards | SAE J514 |
Material Grade | 12L14, 12L15 |
For Hose I.D. | 7/8 in |
Material | Carbon Steel |
Reusable | Yes |
Description
Hydraulic Hose Plug, For Hose Dash Size -14, For Hose I.D. 7/8 in, Thread Size 1-13/16 In.-12, 2,500 psi, Reusable Yes, Carbon Steel, 12L14, 12L15, SAE J514
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Remote Mount Hydraulic Pump With Manual Valve And 2-1/2 Inch Diameter Gear (C1010)
- CENTURY Motor, 1/8, 1/12, 1/14 HP, OEM Replacement Brand: Singer Replacement For: K47HT-605 (595)
- OTC Hand Pump Assembly (4017)
- MAIN FILTER DONALDSON/FBO/DCI P569402 Replacement/Interchange Hydraulic Filter (MF0596342)
- EATON AEROQUIP Adpt, MJIC-MJIC, 3/4-16, Blkhd El, 2.1In (2043-8-8S)
- EATON AEROQUIP Adpt, ORS-ORB, 13/16-16, 7/8-14, El, 1.21In (FF1868T0810S)
- EATON AEROQUIP Adpt, MJIC, 1-5/8-12, Strt (2027-20-20S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 7/8-14, Strt (2021-6-10SS)
- EATON AEROQUIP Adpt, FNPT-FNPSM Swl, 1-11-1/2, Strt (2046-16-16S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/2-14, 1/4-18, Straight (2081-8-4S)
- EATON AEROQUIP HoseFitting, Tee (2090-6-6S)
- Eaton Aeroquip Hydraulic Hoses & Fittings