Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MJIC, 1-1/16-12, Tee
Mfr # 2033-12-12S
Zoro # G1154273
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Tee
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel x Carbon Steel
- Fitting Size 3/4 in x 3/4 in x 3/4 in
- Fitting Connection Type JIC x JIC x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 2033-12-12S
- Zoro # G1154273
- Country of Origin Korea, Republic of
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/4 in x 3/4 in x 3/4 in |
Length (In.) | 3.32 |
Fitting Thread Size 2 | 1-1/16"-12 |
Fitting Thread Size 1 | 1-1/16"-12 |
Hose Fitting B Size | 3/4 in |
Hose Fitting C Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Overall Length | 3.32 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Tee, Rigid, 4,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting C Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting C Size 3/4 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Hose Fitting C Connection Type JIC, Overall Length 3.32 in, Fitting Material Carbon Steel x Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Check Valve, 1.66" L x 0.75" W x 0.75" H (DT-370-MSMO-5)
- RULAND Shaft Collar, Clamp, 2Pc, 7/8 In, Plastic (MSP-14E-P)
- FESTO Multiple Distributor QSQ-1/4-4 (QSQ-1/4-4)
- WEG 3-Phase General Purpose Motor, 25 HP, 284T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (02518OT3E284T-W40)
- EATON AEROQUIP Adpt, MNPT-FNPSM Swl, 3/8-18, Strt (2045-6-6S)
- EATON AEROQUIP Adpt, MORB-FNPT, 7/16-20, 1/4-18, Strt (2216-4-4S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 9/16-18, El, 1.22In (2024-6-6S)
- EATON AEROQUIP Adpt, MORB-FNPSM, 3/4-16, 1/2-14, El, 1.39In (2067-8-8S)
- EATON AEROQUIP Adpt, MNPT-FNPSM, 2-11-1/2, Strt (2045-32-32S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 3/4-16, Strt (2021-8-8S)
- EATON AEROQUIP Adpt, MNPT-FJIC, 3/8-18, 9/16-18, Strt (2018-6-6S)
- Eaton Aeroquip Hydraulic Hoses & Fittings