Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MaleORS-MNPT, 9/16-18, 1/4-18, Strt
Mfr # FF2031T0404S
Zoro # G3055972
original price:
$6.87
53% off
new price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/4 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/4 in x 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # FF2031T0404S
- Zoro # G3055972
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/4 in |
Fitting Size | 1/4 in x 1/4 in |
Thread Size | 1/4"-18 |
Fitting Thread Size 1 | 9/16"-18 |
Fitting Thread Size 2 | 1/4"-18 |
Length (In.) | 1.24 |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Overall Length | 1.24 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-18, Fitting Shape Straight, Rigid, 9,000 psi, Includes O-Ring Yes, Crimpable No, Compatible Pipe Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type NPTF, Overall Length 1.24 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Spherical Plain Bearing, 35.5 mm Ball Dia (GE 25ES 2RS)
- TIMKEN TIM-226610, Bearing Equipment Or Accessory, Small Bore Inch Seal, 226610 (226610)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 18 in Stroke, NFPA Double Acting (5UZE0)
- CONTINENTAL CONTITECH 3/4" x 15 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-15-31)
- EATON AEROQUIP Adpt, MJIC-MORB, 1-1/16-12, 7/8-14, El (2062-10-12S)
- EATON AEROQUIP Adpt, FNPT-MORB, 1-11-1/2, 15/8-12, Strt (2216-16-20S)
- EATON AEROQUIP Adpt, FNPT, 1/2-14x3/8-18, Coupling (2096-8-6S)
- EATON AEROQUIP Adpt, MJIC-FJIC, 1-5/8-12, 1-5/16-12, Strt (2215-16-20s)
- EATON AEROQUIP Adpt, FNPT-MJIC, 3/8-18, 3/4-16, Strt (2022-6-8S)
- EATON AEROQUIP Adpt, FNPT-MORB, 1/4-18, 1/2-20, Strt (2216-4-5S)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06FJX 90 (6500-06-06)
- Eaton Aeroquip Hydraulic Hoses & Fittings