Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MaleORS, 1-14, Plug
Mfr # FF976710S
Zoro # G0546174
original price:
$9.59
6% off
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Carbon Steel
- Fitting Size 5/8 in
- Fitting Connection Type ORS
- Max. Working Pressure @ 70 F 9,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # FF976710S
- Zoro # G0546174
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 5/8 in |
Thread Size | 1"-14 |
Fitting Thread Size 1 | 1"-14 |
Length (In.) | 1.02 |
For Hose Dash Size | -10 |
Overall Length | 1.02mm |
Details
Item | Hydraulic Hose Plug |
Fitting Shape | Plug |
Fitting Material | Carbon Steel |
Fitting Connection Type | ORS |
Max. Working Pressure @ 70 F | 9,000 psi |
Finish | Trivalent Chromate Zinc |
Fitting Thread Type 1 | Male ORS |
Standards | SAE/JIC 37 Degrees |
Max. Working Pressure (PSI) | 9000 |
Hose Adapter Material | Carbon Steel |
Reusable | Yes |
Material Grade | 12L14, 12L15 |
Material | Carbon Steel |
For Hose I.D. | 5/8 in |
Description
Hydraulic Hose Plug, For Hose Dash Size -10, For Hose I.D. 5/8 in, Thread Size 1 In.-14, 9,000 psi, Reusable Yes, Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON AC Gearmotor, 391.0 in-lb Max. Torque, 16 RPM Nameplate RPM, 208-230V AC Voltage, 3 Phase (M1145122.00)
- MBL V BELT 5/8"" X 62"" (5L620A)
- NUMATICS Manifold Block, 1 Station, 3/8 NPT (229-630)
- GATES O-Ring For Flat-Face Fittings, G60248-0006 (G60248-0006)
- EATON AEROQUIP Adpt, MNPT-MNPT, 3/8-18, El, 1.22In (2085-6-6s)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-11-1/2, 3/4-16, Strt (2021-16-8S)
- EATON AEROQUIP Adpt, MaleORS-MNPT, 13/16-16, 1/2-14, Strt (FF2031T0808S)
- EATON AEROQUIP Adpt, FNPSM-MNPT, 3/8-18, 1/2-14, El, 1.84In (2047-6-8S)
- EATON AEROQUIP Adpt, MORB, 7/16-20, Plug (900598-4S)
- EATON AEROQUIP Hose Adapter, 3/4", ORS, 1", ORB (FF1852T1216S)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-1/16-12, 7/8-14, Strt (202702-12-10S)
- Eaton Aeroquip Hydraulic Hoses & Fittings