Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, FNPT-MORB, 1/4-18, 1/2-20, Strt
Mfr # 2216-4-5S
Zoro # G2609166
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/4 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 5/16 in x 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2216-4-5S
- Zoro # G2609166
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/4 in |
Fitting Size | 5/16 in x 5/16 in |
Thread Size | 1/4"-18 |
Fitting Thread Size 1 | 1/4"-18 |
Length (In.) | 1.2 |
Fitting Thread Size 2 | 1/2"-20 |
Hose Fitting B Size | 5/16 in |
Hose Fitting A Size | 5/16 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-18, Fitting Shape Straight, Rigid, 5,000 psi, Includes O-Ring Yes, Crimpable No, Compatible Pipe Size 1/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 5/16 in, Hose Fitting B Size 5/16 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN PRO Motor Dual Run Cap, 25/10 MFD, 370-440V (TOCFD2510)
- AVENTICS Solenoid Air Control Valve, 1/4 In, 120VAC (L12BA452O060T30)
- THOMSON Pillow Block, 12 mm Bore, 39 mm L (SPPBOM12)
- GATES Hose Clamp, 32922 (32922)
- EATON AEROQUIP Adpt, MORB-MJIC, 9/16-18, 7/8-14, Strt (202702-6-10S)
- EATON AEROQUIP Plug, MLORB, 1-5/8-12, Hex Plug (900598-20S)
- EATON AEROQUIP Adpt, MORS-MORB, 1-14, 7/8-14, El, 1.97In (FF1868T1010S)
- EATON AEROQUIP Adpt, MNPT-FNPSM, 1/8-27, El (2049-2-2S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/2-14, 3/4-14, Straight (2040-8-12S)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-1/16-12, Tee (203005-12-12s)
- BRENNAN INDUSTRIES Adapter 1/2" Male O-Ring Boss X 3/4" Female Pipe Swivel, Straight (6900-08-12-O)
- Eaton Aeroquip Hydraulic Hoses & Fittings