Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, FNPT-MLJIC, 1/8-27, 7/16-20, Strt
Mfr # 2239-2-4S
Zoro # G2609945
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/8 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/8 in x 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2239-2-4S
- Zoro # G2609945
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/8 in |
Fitting Size | 1/8 in x 1/4 in |
Thread Size | 1/8"-27 |
Fitting Thread Size 2 | 7/16"-20 |
Fitting Thread Size 1 | 1/8"-27 |
Length (In.) | 2.08 |
Hose Fitting A Size | 1/8 in |
Hose Fitting B Size | 1/4 in |
Overall Length | 2.08 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/8 In.-27, Fitting Shape Straight, Rigid, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/8 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1/8 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 2.08 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1/2" x 20' Green EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZG05030-20-11)
- NUMATICS Regulator, 3/8 in, Aluminum, 0.95 lb (8652AR003FA00H0)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 5 in Stroke, Round Body Double Acting (NCDMB106-0500)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 73" (A73)
- EATON AEROQUIP Adpt, MSAE-MJIC, 9/16-18, 3/4-16, El (2062-6-8S)
- EATON AEROQUIP Adpt, MJIC-MORB, 1-5/8-12, 1-5/16-12, Strt (202702-16-20S)
- EATON AEROQUIP Adpt, MORB-MJIC, 7/16-20, 3/4-16, El (2062-4-8S)
- EATON AEROQUIP Adpt, MJIC/MJIC/MJIC, 1-5/16-12, Tee (203102-16-16S)
- EATON AEROQUIP Hose Adapter, 1/4", NPSM, 1/4", NPTF (259-2046-4-4)
- EATON AEROQUIP Adpt, MORB-FNPT, 1-5/16-12, 3/4-14, Strt (2216-12-16S)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Adjustable 90° Elbow (4515X16X20)
- Eaton Aeroquip Hydraulic Hoses & Fittings