Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, FNPT-MJIC, 2-11-1/2, 2-1/2-12, Strt
Mfr # 2022-32-32S
Zoro # G2609717
product price: $81.49
/ea
Free Shipping & Returns
$81.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible Pipe Size 2 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 2 in x 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2022-32-32S
- Zoro # G2609717
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 2 in |
Fitting Size | 2 in x 2 in |
Thread Size | 2"-11-1/2 |
Fitting Thread Size 1 | 2"-11-1/2 |
Length (In.) | 2.97 |
Fitting Thread Size 2 | 2-1/2"-12 |
Hose Fitting B Size | 2 in |
Hose Fitting A Size | 2 in |
Overall Length | 2.97 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 2 In.-11-1/2, Fitting Shape Straight, Rigid, 1,125 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 2 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 2.97 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT3 Belts - 8M and 14M, 3048-8MGT-50 (3048-8MGT-50)
- SUPCO Molded Cogged V Belt, AX29 (AX29)
- GAST Filter 32 Oz Glass 3/4 Npt Sp Aa900D (AA900D)
- AVENTICS VLV (L22BA452O000030)
- EATON AEROQUIP Adpt, FNPSM-MNPT, 1/8-27, El (2047-2-2S)
- EATON AEROQUIP Adpt, MNPT, 1/4-18, Hex Plug (2222-4s)
- EATON AEROQUIP Adpt, MORB, 7/16-20, Plug (900598-4S)
- EATON AEROQUIP Adpt, FNPT-MJIC, 1-1/4-11-1/2, 1-5/8-12 (2022-20-20S)
- EATON AEROQUIP Adpt, FNPT-MJIC, 3/4-14, 1-1/16-12, Strt (2022-12-12S)
- EATON AEROQUIP Adpt, MJIC, 1-5/8-12, Plug, 1.45In (900599-20S)
- WORLD WIDE FITTINGS Flareless Compression to Male Pipe 90° Elbow (7405X10X08)
- Eaton Aeroquip Hydraulic Hoses & Fittings