Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, FNPT-MJIC, 1/2-14, 9/16-18, Strt
Mfr # 2022-8-6S
Zoro # G0642433
product price: $14.21
/ea
$14.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/2 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2022-8-6S
- Zoro # G0642433
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/2 in |
Fitting Size | 1/2 in x 1/2 in |
Thread Size | 1/2"-14 |
Fitting Thread Size 2 | 9/16"-18 |
Length (In.) | 1.69 |
Fitting Thread Size 1 | 1/2"-14 |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Overall Length | 1.69 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, Fitting Shape Straight, Rigid, 3,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/2 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 1.69 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/4" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-03-31)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-16 Thread Size (FEM-371-8BMF-NL)
- PARKER GRESEN Pressure Relief Valve, Hydraulic (RP51A-3000)
- DAYTON Gearbelt, HT, 180 Teeth, Length 1440 mm (1LVX5)
- EATON AEROQUIP Adpt, FNPT, 1/8-27, Strt (2096-2S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-11-1/2, 1-5/16-12, Strt (2021-16-16S)
- EATON AEROQUIP Hose Adapter, 1/2", NPSM, 1/2", NPTF (259-2046-8-8)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 7/8-14, Strt (2021-6-10S)
- EATON AEROQUIP Hose Adapter, 3/4", ORS, 1", ORB (FF1852T1216S)
- EATON AEROQUIP Adpt, MSAE-MJIC, 7/8-14, El (2062-10-10S)
- EATON AEROQUIP Adpt, MORB, 1-5/16-12, Plug (900598-16S)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs