Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, FNPT-MJIC, 1-1/2-11-1/2, 1-7/8-12
Mfr # 2022-24-24S
Zoro # G2609726
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1 1/2 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 1/2 in x 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2022-24-24S
- Zoro # G2609726
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1 1/2 in |
Fitting Size | 1 1/2 in x 1 1/2 in |
Thread Size | 1-1/2"-11-1/2 |
Fitting Thread Size 2 | 1-7/8"-12 |
Fitting Thread Size 1 | 1-1/2"-11-1/2 |
Length (In.) | 2.62 |
Hose Fitting A Size | 1 1/2 in |
Hose Fitting B Size | 1 1/2 in |
Overall Length | 2.62 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1-1/2 In.-11-1/2, Fitting Shape Straight, Rigid, 1,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1 1/2 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 2.62 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Male Rod End, Nylon/PTFE, RH, 5/16-24 (NMR5)
- MILTON P Style Coupler, Plug, 1/4" NPT (S-1802)
- SKF SKF 6207Z, Single Row Ball Bearings (6207Z)
- CLIMAX METAL PRODUCTS H2C-025 Two-Piece Clamping Collar Recessed Screw (H2C-025)
- EATON AEROQUIP Adpt, MJIC, 1/2-20, Plug (900599-5S)
- EATON AEROQUIP Adpt, MaleORS, 13/16-16, Plug (FF976708S)
- EATON AEROQUIP Adpt, MSAE-MJIC, 3/4-16, Strt (202702-8-8S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/8-18, El (2088-6-6S)
- EATON AEROQUIP Adpt, MJIC-MJIC, 9/16-18, El (2039-6-6S)
- EATON AEROQUIP Adpt, MNPT-MNPT, 1/4-18, El, 1.09In (2085-4-4s)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-5/16-12, 1-1/16-12, El (2061-16-12S)
- Eaton Aeroquip Hydraulic Hoses & Fittings