Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, FNPT-MJIC, 1-11-1/2, 1-5/16-12, Strt
Mfr # 2022-16-16S
Zoro # G1623316
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2022-16-16S
- Zoro # G1623316
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1 in |
Fitting Size | 1 in x 1 in |
Thread Size | 1"-11-1/2 |
Fitting Thread Size 1 | 1"-11-1/2 |
Length (In.) | 2.35 |
Fitting Thread Size 2 | 1-5/16"-12 |
Hose Fitting A Size | 1 in |
Hose Fitting B Size | 1 in |
Overall Length | 2.35 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1 In.-11-1/2, Fitting Shape Straight, Rigid, 2,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 2.35 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, XPZ Cogged, 10 x 1202mm LP (XPZ1202)
- DAYTON BX53 Cogged V-Belt, 56" Outside Length, 21/32" Top Width, 1 Ribs (6L271)
- BAILEY Flat Type Idler Pulleys: 5/8 I.D., 4 O.D., 1 Width (133794)
- INGERSOLL-RAND Air/Oil Separator, Rotary (54749247)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-5/16-12, El (2062-16-16S)
- EATON AEROQUIP Adpt, MORB-FORB, 3/4-16, 9/16-18, Strt (FF1010-0806s)
- EATON AEROQUIP Adpt, MJIC/MJIC/MJIC, 3/4-16, Tee, 2.5In (203101-8-8S)
- EATON AEROQUIP Hose Adapter, 1/4", NPSM, 1/4", NPTF (259-2045-4-4)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/8-27, Straight (2040-2-2S)
- EATON AEROQUIP Adpt, MaleORS, 11/16-16, Strt, 2.09In (FF1994T0606S)
- TOMPKINS Hydraulic Fitting-Stainless08MP-08FP 90-SS (SS-5502-08-08-FG)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs