Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, FNPT-FNPT, 1-11-1/2, Coupling
Mfr # 2096-16S
Zoro # G3007934
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2096-16S
- Zoro # G3007934
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1 in |
Fitting Size | 1 in x 1 in |
Thread Size | 1"-11-1/2 |
Length (In.) | 1.89 |
Fitting Thread Size 2 | 1"-11-1/2 |
Fitting Thread Size 1 | 1"-11-1/2 |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 1 in |
Overall Length | 1.89 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1 In.-11-1/2, Fitting Shape Straight, Rigid, 2,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.89 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUSPENSIA Ball Joint, X01Bj0050 (X01BJ0050)
- TRICO Optomatic Oiler (30054)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-1/8 In (SDS118)
- DUPONT General Purpose Lubricant, Silicone (D00110101)
- EATON AEROQUIP Adpt, MSAE-FNPSM Swl, 1-1/16-12, 3/4-14 (2066-12-12S)
- EATON AEROQUIP Adpt, MORB, 7/8-14, Plug (900598-10S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 7/8-14, El, 1.17In (2023-8-10S)
- EATON AEROQUIP Adpt, MaleORS-MNPT, 11/16-16, 1/4-18, Strt (FF2031T0604S)
- EATON AEROQUIP Adpt, MORB, 3/4-16, Hex Plug (FF2138-08S)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-5/16-12, 1-1/16-12, Strt (202702-16-12S)
- TOMPKINS Hydraulic Fitting-Steel06MP-04MP HEX NIPPLE (5404-06-04)
- Eaton Aeroquip Hydraulic Hoses & Fittings