Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, FNPT-FJIC, 3/4-14, 1-3/16-12, Strt
Mfr # 2242-12-14S
Zoro # G2609778
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/4 in
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/4 in x 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2242-12-14S
- Zoro # G2609778
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/4 in |
Fitting Size | 3/4 in x 7/8 in |
Thread Size | 3/4"-14 |
Fitting Thread Size 2 | 1-3/16"-12 |
Fitting Thread Size 1 | 3/4"-14 |
Length (In.) | 1.55 |
Hose Fitting B Size | 7/8 in |
Hose Fitting A Size | 3/4 in |
Overall Length | 1.55 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/4 In.-14, Fitting Shape Straight, Swivel, 2,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Size 7/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 1.55 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL CHOICE 1/4 x 100 Ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Red (ICH-ER1/4-200RD-100)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-104 MULTIPAK (124206 F4B-SC-104)
- LOC-LINE Acid Resistant Kit1/2 (56863)
- TECHNIFIT Fitting, PTC, Flow Control Union, In-Line, 6mm (NSF06)
- EATON AEROQUIP Adpt, MORB-FORB, 3/4-16, 9/16-18, Strt (FF1010-0806s)
- EATON AEROQUIP Hose Adapter, 1/2", NPTF, 1/2", NPTF (259-2090-8-8)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 1-1/16-12, El, (2024-8-12S)
- EATON AEROQUIP Hose Adapter, 3/4", ORB, 3/4", ORB (2220-12-12s)
- EATON AEROQUIP Adpt, MORB-MJIC, 9/16-18, Tee, 2.3In (203005-6-6s)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-1/16-12, El (2061-12-12S)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X08X06)
- Eaton Aeroquip Hydraulic Hoses & Fittings