Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, FNPT-FJIC, 1/2-14, 9/16-18, Strt
Mfr # 2242-8-6S
Zoro # G2609787
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/2 in
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2242-8-6S
- Zoro # G2609787
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/2 in |
Fitting Size | 1/2 in x 3/8 in |
Thread Size | 1/2"-14 |
Fitting Thread Size 2 | 9/16"-18 |
Fitting Thread Size 1 | 1/2"-14 |
Length (In.) | 1.42 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 1/2 in |
Overall Length | 1.42 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, Fitting Shape Straight, Swivel, 4,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/2 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 1/2 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 1.42 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDAC 0180MA010BN Size 0180, 10 Micron Filter Element for Spin-on Filters (0180MA010BN)
- BESTORQ Aftermarket ALLISCHALMERS/DEUTZ 1607813 Replacement Belt, 4LK830 (4LK830)
- INTERNATIONAL ENVIRONMENTAL Direct Drive Motor, 115V, 1/15 HP (70556303)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/4 HP, 56C Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (CNM3454/35)
- EATON AEROQUIP Adpt, MNPT-MSAE, 1/2-14, 3/4-16, El (2000-8-8B)
- EATON AEROQUIP Adpt, MNPT-MNPT, 3/8-18x1/4-18, Straight (2083-6-4S)
- EATON AEROQUIP Adpt, MORB, 1-5/16-12, Plug (900598-16S)
- EATON AEROQUIP Adpt, MaleORS-MNPT, 11/16-16, 1/4-18, Strt (FF2031T0604S)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-1/16-12, 7/8-14, El (2062-12-10S)
- EATON AEROQUIP Adpt, MNPT-FJIC, 3/8-18, 3/4-16, El (2250-6-8S)
- EATON AEROQUIP Adpt, FNPT-FNPT, 3/8-18x1/4-18, El (2087-6-4S)
- Eaton Aeroquip Hydraulic Hoses & Fittings