Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, FNPT, 3/4-14, Tee
Mfr # 2090-12-12S
Zoro # G3312513
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/4 in
- Fitting Shape Tee
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/4 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2090-12-12S
- Zoro # G3312513
- Country of Origin Korea, Republic of
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/4 in |
Fitting Size | 3/4 in x 3/4 in |
Thread Size | 3/4"-14 |
Length (In.) | 1.36 |
Fitting Thread Size 2 | 3/4"-14 |
Fitting Thread Size 1 | 3/4"-14 |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/4 In.-14, Fitting Shape Tee, Rigid, 3,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 1 HP, Face/Base, 11-7/8in.L (113583.00)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel, S1248 (S1248)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 12.25 inch OD (AK124x1-3/16)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female Pipe Swivel 90° Elbow (9515X16X12)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 7/8-14, Strt (2240-8-10s)
- EATON AEROQUIP Adpt, MJIC-FJIC Swl, 3/4-16, El (2071-8-8S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/4-18, 3/8-18, St El (2089-4-6S)
- EATON AEROQUIP Adpt, MORB-FNPT, 9/16-18, 1/4-18, Strt (2216-4-6S)
- EATON AEROQUIP Adpt, MSAE-MJIC, 7/8-14, 3/4-16, Strt (202702-10-8S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 1/2-20, Strt (2021-4-5S)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Pipe X 1/2" Female Pipe Swivel, 45 deg Elbow (1503-08-08-FG)
- Eaton Aeroquip Hydraulic Hoses & Fittings