Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, FNPSM-MNPT, 3/8-18, 1/2-14, Strt Swl
Mfr # 2045-6-8S
Zoro # G2610566
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/8 in, 1/2 in
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 2045-6-8S
- Zoro # G2610566
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/8 in, 1/2 in |
Fitting Size | 3/8 in x 1/2 in |
Thread Size | 1/2"-14, 3/8"-18 |
Fitting Thread Size 2 | 1/2"-14 |
Fitting Thread Size 1 | 3/8"-18 |
Length (In.) | 1.58 |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 1/2 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, 3/8 In.-18, Fitting Shape Straight, Swivel, 4,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/8 in, 1/2 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type NPSM, Hose Fitting B Connection Type NPTF, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 2HP, Rigid Base, 145T Frame (121866.00)
- LEGACY Flexzilla Pro Reusable Hose End 3/8 In. (RP900375)
- EATON AEROQUIP Adpt, MSAE-MJIC, 9/16-18, 3/4-16, El (2062-6-8S)
- IKO Spherical Bushing, Inch, #SBB22 (SBB22)
- EATON AEROQUIP Adpt, MORB-FORB, 1-5/16-12, 1-1/16-12, Strt (FF1010-1612S)
- EATON AEROQUIP Adpt, MJIC-MORB, 1-7/8-12, 1-5/8-12, Strt (202702-20-24S)
- EATON AEROQUIP Adpt, MORB-FORB, 9/16-18, 7/16-20, Strt (FF1010-0604S)
- EATON AEROQUIP Adpt, FNPT-FNPT, 1/4-18, El (2087-4-4S)
- EATON AEROQUIP Plug, MLORB, 1-7/8-12, Hex Plug (900598-24S)
- EATON AEROQUIP Hose Adapter, 90 deg. Elbow, 2.33" L (2071-24-24S)
- WORLD WIDE FITTINGS Female Pipe to Male Metric Straight Thread Adapter (7045X08X18)
- Eaton Aeroquip Hydraulic Hoses & Fittings