Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, FNPSM-MNPT, 3/4-14, 1/2-14, El
Mfr # 2047-12-8S
Zoro # G2610161
$25.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/2 in, 3/4 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/4 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 2047-12-8S
- Zoro # G2610161
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/2 in, 3/4 in |
Fitting Size | 3/4 in x 1/2 in |
Thread Size | 1/2"-14, 3/4"-14 |
Length (In.) | 2.03 |
Fitting Thread Size 2 | 1/2"-14 |
Fitting Thread Size 1 | 3/4"-14 |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 3/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, 3/4 In.-14, Fitting Shape 90 Degrees Elbow, Swivel, 3,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/2 in, 3/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type NPSM, Hose Fitting B Connection Type NPTF, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 1/4, PK3 (DPEF060804)
- ABBOTT RUBBER ABBOTT RUBBER 1148-1500-50 Lay-Flat Water Discharge Hose, Male Thread x Female, PVC, Blue (1148-1500-50NSPH)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06FJX-06MJ TEE (6602-06-06-06)
- TOMPKINS Hydraulic Fitting-Steel08FP-08FPX 90 (1502-08-08)
- EATON AEROQUIP Adpt, MORB-FORB, 7/8-14, 9/16-18, Strt (FF1010-1006S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 3/4-16, El, 1.47In (2024-8-8SS)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/4-14, 7/8-14, Strt (2021-12-10S)
- EATON AEROQUIP Adpt, MORS-MORB, 9/16-18, 7/16-20, Strt (FF1852T0404S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/4-14, 1/2-14, Straight (2081-12-8S)
- EATON AEROQUIP Adpt, MaleORS-MNPT, 11/16-16, 3/8-18, Strt (FF2031T0606S)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X06XM18)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs