Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, FNPSM-MNPT, 3/4-14, 1-11-1/2, El
Mfr # 2047-12-16S
Zoro # G2610155
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/4 in, 1 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/4 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2047-12-16S
- Zoro # G2610155
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/4 in, 1 in |
Fitting Size | 3/4 in x 1 in |
Thread Size | 1"-11-1/2, 3/4"-14 |
Fitting Thread Size 2 | 1"-11-1/2 |
Fitting Thread Size 1 | 3/4"-14 |
Length (In.) | 2.41 |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 3/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1 In.-11-1/2, 3/4 In.-14, Fitting Shape 90 Degrees Elbow, Swivel, 2,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/4 in, 1 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type NPSM, Hose Fitting B Connection Type NPTF, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON T Push-Lock Coupler, 3/8"HoseBarb, PK10 (1786-6)
- WILKERSON Air Line Lubricator, 1 In, 374 cfm, 150 psi (L30-08-000)
- BESTORQ Aftermarket replacement for 125907X Sears Craftsman JLH238AE belt, A88K (A88K)
- DAYTON MTR, CS/CR, ODP, 1/4 HP, 1725, 48Z, EFF 68.5 (30PT49)
- EATON AEROQUIP Hose Adapter, 3/8", NPSM, 3/8", NPTF (259-2045-6-6)
- EATON AEROQUIP Adpt, MNPT-MNPT, 3/8-18, El, 1.78In (2251-6-6S)
- EATON AEROQUIP Hose Adapter, 1/2", ORB, 1/2", NPTF (FF1796-0808S)
- EATON AEROQUIP Adpt, MNPT-MNPT, 1-11-1/2, Straight (2083-16-16S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/4-18, 3/8-18, Straight (2040-4-6S)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-1/16-12, 3/4-16, Strt (202702-12-8S)
- EATON AEROQUIP Adpt, ORS, 1-11/16-12, Plug (FF9767-20S)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs