Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, FNPSM-MNPT, 1/4-18, 3/8-18, Strt Swl
Mfr # 2045-4-6S
Zoro # G2610581
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/4 in, 3/8 in
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/4 in x 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2045-4-6S
- Zoro # G2610581
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/4 in, 3/8 in |
Fitting Size | 1/4 in x 3/8 in |
Thread Size | 1/4"-18, 3/8"-18 |
Fitting Thread Size 1 | 1/4"-18 |
Length (In.) | 1.26 |
Fitting Thread Size 2 | 3/8"-18 |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 3/8 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-18, 3/8 In.-18, Fitting Shape Straight, Swivel, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, 3/8 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPSM, Hose Fitting B Connection Type NPTF, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX29 Cogged V-Belt, 32" Outside Length, 21/32" Top Width, 1 Ribs (5TXL4)
- DYNABRADE Spindle Cover, 51947 (51947)
- BESTORQ Aftermarket 1025124 ABC WASHING MACHINE Classic Replacement V-Belt, A40 (A40)
- PACKARD 45/5 MFD Round Dual Capacitor (TRCFD455)
- EATON AEROQUIP Hose Adapter, 3/4", ORB, 3/4", NPTF (FF1796-1212S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/8-18, Tee, 2.04In (2092-6-6S)
- EATON AEROQUIP Adpt, MJIC/MJIC/MJIC, 9/16-18, Tee, 2.1In (203101-6-6S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 3/4-16, El, 1.17In (2023-8-8S)
- EATON AEROQUIP Adpt, FNPT-MJIC, 3/4-14, 1-1/16-12, Strt (2022-12-12S)
- EATON AEROQUIP Adpt, MORB-MJIC, 7/16-20, Tee, 1.78In (203003-4-4S)
- TOMPKINS Hydraulic Fitting-Steel06MP-06FPX 90 (1501-06-06)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs