Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, FJIC-MORB, 3/4-16, Strt
Mfr # 2266-8-8S
Zoro # G2608509
original price:
$22.69
14% off
new price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 1/2 in
- Fitting Connection Type ORB x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2266-8-8S
- Zoro # G2608509
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/2 in x 1/2 in |
Fitting Thread Size 2 | 3/4"-16 |
Length (In.) | 1.55 |
Fitting Thread Size 1 | 3/4"-16 |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Overall Length | 1.55 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Swivel, 4,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type JIC, Overall Length 1.55 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 1016 mm Outside Length, 13 mm Top Width, 1 Ribs (XPA1000)
- TRITAN Radial Ball Bearing, PS, 45mm, 61909-2RS (61909 2RS PRX)
- NTN NTN HM88610, Tapered Roller Bearing Cup Single Cup 28438 In Od X 07812 In W Case Carburized Steel (HM88610)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 5.52 cSt (MSF1554007)
- EATON AEROQUIP Adpt, MNPT-FJIC, 1/2-14, Strt (2018-8-8S)
- EATON AEROQUIP Adpt, MNPT-FNPSM, 1/8-27, El (2049-2-2S)
- EATON AEROQUIP Adpt, MORB-FORB, 1-1/16-12, 3/4-16, Strt (FF1010-1208S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/8-18, St El (2089-6-6S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1-11-1/2, Straight (2040-16-16S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 7/16-20, El, 1.09In (2024-4-4S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/2-14, Tee, 2.46In (2092-8-8S)
- Eaton Aeroquip Hydraulic Hoses & Fittings