Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, FJIC-MJIC, 7/16-20, El
Mfr # 500454-4S
Zoro # G2608789
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/4 in x 1/4 in
- Fitting Connection Type JIC x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 500454-4S
- Zoro # G2608789
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/4 in x 1/4 in |
Fitting Thread Size 1 | 7/16"-20 |
Length (In.) | 1.2 |
Fitting Thread Size 2 | 7/16"-20 |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Overall Length | 1.2 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 90 Degrees Elbow, Swivel, 5,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Overall Length 1.2 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO HVAC Motor, TEAO, 1/100 HP, 1550 rpm, Sleeve (D1109)
- CARTER BEARINGS .75", Needle Cam Follower, Sealed, Hex (CNB-24-SB)
- DIXON Barbed Hose Fitting, Hose ID 3/8", NPTF (2720606CBC)
- TOMPKINS Hydraulic Fitting-Flange20FL C62 SHIPPING PLATE (SPX-20)
- EATON AEROQUIP Adpt, MNPT-FNPSM Swl, 1/2-14, El (2047-8-8S)
- EATON AEROQUIP Adpt, ORS, 1-14, Cap (FF9863-10S)
- EATON AEROQUIP Adpt, MaleORS-MNPT, 13/16-16, 3/8-18, Strt (FF2031T0806S)
- EATON AEROQUIP Adpt, MJIC/MJIC/MJIC, 9/16-18, Tee, 2.1In (203102-6-6S)
- EATON AEROQUIP Adpt, MORB-FNPT, 1-1/16-12, 3/4-14, Strt (2216-12-12S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1-1/4-11-1/2, 3/4-14, Str (2081-20-12S)
- EATON AEROQUIP Adpt, FJIC, 9/16-18, Cap (210292-6S)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs