Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, FJIC-MJIC, 1-1/16-12, El
Mfr # 500454-12S
Zoro # G2608746
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/4 in x 3/4 in
- Fitting Connection Type JIC x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 500454-12S
- Zoro # G2608746
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/4 in x 3/4 in |
Fitting Thread Size 1 | 1-1/16"-12 |
Length (In.) | 2.5 |
Fitting Thread Size 2 | 1-1/16"-12 |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Overall Length | 2.5 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 90 Degrees Elbow, Swivel, 3,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Overall Length 2.5 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-2689, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 2689 (2689)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 34A (KDRD1L)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 50 Chain Size, 12 # of Teeth (50BS12H X 5/8)
- GATES 965 mm Outside Length, 13 mm Top Width, 1 Ribs (4L380K)
- EATON AEROQUIP Adpt, ORS, 11/16-16, Cap (FF9863-06S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 3/4-16, Strt (2021-8-8S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 2-111/2, 2-1/2-12, Strt (2021-32-32S)
- EATON AEROQUIP Adpt, MORS-MORB, 13/16-16, 3/4-16, Strt (FF1852T1008S)
- EATON AEROQUIP Adpt, FNPSM-MNPT, 1/8-27, El (2047-2-2S)
- EATON AEROQUIP Adpt, FNPT-FJIC, 3/4-14, 1-3/16-12, Strt (2242-12-14S)
- EATON AEROQUIP Adpt, MNPT-FJIC, 1/2-14, Strt (2018-8-8S)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs