Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, FJIC, 1-7/8-12, Cap
Mfr # 210292-24S
Zoro # G7500997
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Cap
- Fitting Material Carbon Steel
- Fitting Size 1 1/2 in
- Fitting Connection Type JIC
- Max. Working Pressure @ 70 F 2,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 210292-24S
- Zoro # G7500997
- UPC # 094715988890
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 1/2 in |
Thread Size | 1-7/8"-12 |
Fitting Thread Size 1 | 1-7/8"-12 |
Length (In.) | 1.19 |
For Hose Dash Size | -24 |
Overall Length | 1.19mm |
Details
Item | Hydraulic Hose Cap |
Fitting Shape | Cap |
Fitting Material | Carbon Steel |
Fitting Connection Type | JIC |
Max. Working Pressure @ 70 F | 2,000 psi |
Standards | SAE/JIC 37 Degrees |
Finish | Trivalent Chromate Zinc |
Max. Working Pressure (PSI) | 2000 |
Fitting Thread Type 1 | Female JIC |
Hose Adapter Material | Carbon Steel |
For Hose I.D. | 1 1/2 in |
Reusable | Yes |
Material Grade | 12L14, 12L15 |
Material | Steel |
Description
Hydraulic Hose Cap, For Hose Dash Size -24, For Hose I.D. 1 1/2 in, Thread Size 1-7/8 In.-12, 2,000 psi, Reusable Yes, Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/4"-14 Thread Size (B6T31)
- FOSTER Plug, 210 Series, 1/4" 1/4"FPT (210-11)
- CONTINENTAL Water Hose, 3" ID x 20 ft., Green (GH300-20CE-G)
- TRITAN Thrust Washer, dia. 0.375in, 0.10in. Thick (TRC613)
- EATON AEROQUIP Adpt, MSAE-MJIC, 7/16-20, Strt (202702-4-4S)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-5/16-12, 1-1/16-12, El (2062-16-12S)
- EATON AEROQUIP Adpt, MNPT/MJIC/MJIC, 1/2-14, 3/4-16, Tee (2028-8-8S)
- EATON AEROQUIP Adpt, FNPSM-MNPT, 1/2-14, 3/4-14, Strt Swl (2045-8-12S)
- EATON AEROQUIP Adpt, MJIC/MJIC/MJIC, 7/8-14, Tee, 2.9In (203102-10-10S)
- EATON AEROQUIP Adpt, MORB-FNPSM, 1-1/16-12, 3/4-14, El (2068-12-12S)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X10X08)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs