Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, FJIC, 1-5/16-12, Cap
Mfr # 210292-16S
Zoro # G1461607
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Cap
- Fitting Material Carbon Steel
- Fitting Size 1 in
- Fitting Connection Type JIC
- Max. Working Pressure @ 70 F 3,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 210292-16S
- Zoro # G1461607
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 in |
Thread Size | 1-5/16"-12 |
Length (In.) | 1.02 |
Fitting Thread Size 1 | 1-5/16"-12 |
For Hose Dash Size | -16 |
Overall Length | 1.02mm |
Details
Item | Hydraulic Hose Cap |
Fitting Shape | Cap |
Fitting Material | Carbon Steel |
Fitting Connection Type | JIC |
Max. Working Pressure @ 70 F | 3,000 psi |
Hose Adapter Material | Carbon Steel |
Max. Working Pressure (PSI) | 3000 |
Standards | SAE/JIC 37 Degrees |
Finish | Trivalent Chromate Zinc |
Fitting Thread Type 1 | Female JIC |
Reusable | Yes |
Material | Steel |
Material Grade | 12L14, 12L15 |
For Hose I.D. | 1 in |
Description
Hydraulic Hose Cap, For Hose Dash Size -16, For Hose I.D. 1 in, Thread Size 1-5/16 In.-12, 3,000 psi, Reusable Yes, Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET-LUBE 14 oz Cartridge Black (33050)
- BESTORQ Aftermarket JOHN DEERE H125380 Replacement Belt, C184 (C184)
- ZORO SELECT FHP Sheave, BK55 x 7/8 (BK5578)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 4J, Bore 1/2" (4J12)
- EATON AEROQUIP Hose Adapter, 1/8", NPTF, 1/4", NPTF (259-2040-2-4)
- EATON AEROQUIP Adpt, MJIC-MORB, 3/4-16, 1-1/16-12, El (2062-12-8S)
- EATON AEROQUIP Adpt, MNPT, 1/2-14, Hex Plug (2222-8s)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 9/16-18, Strt (2240-4-6s)
- EATON AEROQUIP Hose Adapter, 1/4", NPTF, 1/8", NPTF (259-2083-4-2)
- EATON AEROQUIP Adpt, MORB-FORB, 1-5/8-12, 1-5/16-12, Strt (FF1010-2016S)
- BAILEY HYDRAULICS Adapter Straight Forged Steel Sae 10 Male O-Ring, 1/2-14 Female O-Ring (470047)
- Eaton Aeroquip Hydraulic Hoses & Fittings