Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, FJIC, 1-1/16-12, Cap
Mfr # 210292-12S
Zoro # G0460232
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Shape Cap
- Fitting Material Carbon Steel
- Fitting Size 3/4 in
- Fitting Connection Type JIC
- Max. Working Pressure @ 70 F 3,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 210292-12S
- Zoro # G0460232
- UPC # 00094726956635
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/4 in |
Thread Size | 1-1/16"-12 |
Length (In.) | 0.91 |
Fitting Thread Size 1 | 1-1/16"-12 |
For Hose Dash Size | -12 |
Overall Length | 0.91mm |
Details
Item | Hydraulic Hose Cap |
Fitting Shape | Cap |
Fitting Material | Carbon Steel |
Fitting Connection Type | JIC |
Max. Working Pressure @ 70 F | 3,000 psi |
Fitting Thread Type 1 | Female JIC |
Max. Working Pressure (PSI) | 3000 |
Standards | SAE/JIC 37 Degrees |
Finish | Trivalent Chromate Zinc |
Hose Adapter Material | Carbon Steel |
For Hose I.D. | 3/4 in |
Material Grade | 12L14, 12L15 |
Reusable | Yes |
Material | Steel |
Description
Hydraulic Hose Cap, For Hose Dash Size -12, For Hose I.D. 3/4 in, Thread Size 1-1/16 In.-12, 3,000 psi, Reusable Yes, Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UMETA Grease Fitting, 3/8-18 NPTF STR, PK5 (3APD2)
- B B MANUFACTURING 40L050-6FS6, Timing Pulley, Steel, Black Oxide, (40L050-6FS6)
- DAYTON Condenser Fan Motor, 1/4 HP, 1075 rpm, 60Hz (3LU94)
- WESTWARD Grease Gun, 7000 psi, Gray, 12 in. (45CT47)
- EATON AEROQUIP Adpt, MNPT-FNPSM Swl, 3/4-14, Strt (2045-12-12S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 2-11-1/2, 1-1/4-11-1/2 (2081-32-20S)
- EATON AEROQUIP Adpt, MJIC-MJIC, 1/2-20, Strt, 2.07In (2041-5-5S)
- EATON AEROQUIP Adpt, MORB-MJIC, 7/8-14, 1-5/16-12, Strt (202702-10-16S)
- EATON AEROQUIP Adpt, MNPT-FNPSM, 1-11-1/2, El (2047-16-16S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 7/16-20, Strt (2021-6-4S)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 45° Elbow (9355X04X04)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs