Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, CD61Flg-MJIC, 1CD61, 1-5/16-12, El
Mfr # 500024-16S
Zoro # G7121484
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 in x 1 in
- Fitting Connection Type NPTF x NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 500024-16S
- Zoro # G7121484
- UPC # 094726956536
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 in x 1 in |
Fitting Thread Size 1 | 1-5/16"-12 |
Length (In.) | 2.8 |
Hydraulic Flange Size | 1" |
Hose Fitting B Size | 1 in |
Flange Size | 1 in |
Hose Fitting A Size | 1 in |
Overall Length | 2.8 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 90 Degrees Elbow, Rigid, Flange Size 1 in, 2,500 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type Flange, Hose Fitting B Connection Type JIC, Overall Length 2.8 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEF CRAFT Tooth Picks 2-Pk 200Pcs (20983)
- CONTINENTAL 3" ID x 20 ft Rubber Discharge & Suction Hose BK (4YLN9)
- FASCO Motor, 1/20, 1/15 HP, OEM Replacement Brand: Heatcraft Replacement For: 25309101 (D1123)
- LPS Dry Film PTFE Lubricant, 16oz., Net 11oz. (02616)
- EATON AEROQUIP Adpt, MNPT-MNPT, 1/2-14, El, 1.47In (2085-8-8s)
- EATON AEROQUIP Adpt, MORB-MJIC, 9/16-18, 7/16-20, El, 1.14In (2061-6-4S)
- EATON AEROQUIP Adpt, FJIC, 1-5/16-12, Cap (210292-16S)
- EATON AEROQUIP Adpt, MJIC/MJIC/MJIC, 3/4-16, Tee, 2.5In (203102-8-8S)
- EATON AEROQUIP Adpt, MSAE-MJIC, 9/16-18, 3/4-16, Strt (202702-6-8S)
- EATON AEROQUIP O-ring Boss Swivel Adapter, FJIC to MORB (2266-6-6S)
- TOMPKINS Hydraulic Fitting-Steel05MJ-08MP (2404-05-08)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs