Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, CD61FLG-MJIC, 1-1/2, 1-7/8-12, El
Mfr # 500024-24S
Zoro # G2608308
product price: $68.43
/ea
$68.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 1/2 in x 1 1/2 in
- Fitting Connection Type Flange x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 500024-24S
- Zoro # G2608308
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 1/2 in x 1 1/2 in |
Fitting Thread Size 1 | 1-7/8"-12 |
Hydraulic Flange Size | 1-1/2" |
Length (In.) | 3.6 |
Hose Fitting B Size | 1 1/2 in |
Hose Fitting A Size | 1 1/2 in |
Flange Size | 1-1/2 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 90 Degrees Elbow, Rigid, Flange Size 1-1/2 in, 1,500 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in, Hose Fitting A Connection Type Flange, Hose Fitting B Connection Type JIC, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVAFLEX 2-3/8" ID x 25 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU84)
- MOBIL Extreme Pressure Grease, Mobilux EP 2, Cartridge, NLGI Grade 2, 13.7 oz Aerosol Can (122136)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/8, L 3/4, PK3 (EF061012)
- TACO 1HP 200-230/460V 1750RPM Motor (1661-024)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-5/16-12, El (2061-16-16S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 9/16-18, El, 1.22In (2024-6-6S)
- EATON AEROQUIP Adpt, MJIC-MJIC, 9/16-18, El (2039-6-6S)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-1/16-12, 1-5/16-12, El (2061-12-16S)
- EATON AEROQUIP Adpt, FNPT-FJIC, 3/8-18, 3/4-16, Strt (2242-6-8s)
- EATON AEROQUIP Adpt, MJIC, 7/16-20, Plug (900599-4S)
- PARKER Swivel Connect, Zinc Steel, Fem. ORFSxM, 3/4In (12 F6L-S)
- Eaton Aeroquip Hydraulic Hoses & Fittings