Shop All Brake Parts
Aeroquip
Adapter, Inverted Flare, Brass, 2000psi
Mfr # 202X2
Zoro # G2791251
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards DOT/SAE J1402A
- Temp. Range -65 Degrees to 250 Degrees F
- Thread Size 5/16-28 x 1/8-27
- Material Brass
- Sub-Category Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeroquip
- MFR # 202X2
- Zoro # G2791251
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Thread Size | 5/16-28 x 1/8-27 |
Tube Size | 1/8 in |
Pipe Size | 1/8 in |
Hex Size | 13/32 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
Fitting Thread Size | 5/16-28 |
Fitting Side B Pipe Size | 1/8 in |
Description
Adapter, Fitting Material Brass, Flare Angle 45 Degrees , Application Hydraulic Brakes, LP Gases, Natural Gases, Fitting Side A Connection Type Inverted Flare, Fitting Side B Connection Type MIPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Thread Size 5/16-28, Hex Size 13/32 in, Maximum Operating Pressure 2,000 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Adapter, Standards DOT/SAE J1402A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Flywheel Locking Tool for 6.6L Duramax (22100)
- ZEROSTART Cab & Cargo Heater Replacement Fan Motor - 12V, Short Shaft, For Models 100, 300, 400, 500, 900 (7100004)
- WALKER EXHAUST Exhaust Muffler, 21468 (21468)
- GATES Regular Locking Fuel Cap, 31691 (31691)
- VELVAC Air Assembly Set, 15 ft., Red/Blue (022639)
- PARKER Swivel Male Branch Tee, 1/4 in. Thread Sz (172PTC-6-4)
- K-TOOL INTERNATIONAL Brake Line Flaring Tool, 70081 (KTI70081)
- JENDYK Air Brake Lock, Kaba Ilco N54G Key Type (YO-1MK2-KD)
- ROADPRO Large Dial Tire ga., w/Durable Housing (RPVDG289)
- DORMAN 13949 Bleeder Screw Assortment Kit (13949)
- SYNFLEX Air Brake Tubing, 100 ft., Green (4247-0415-100)
- Aeroquip Brake Parts