Shop All Circular Saw Blades
Eaton Aeroquip
10" Circular Saw Blade
Mfr # SC1709
Zoro # G6590832
Free Shipping & Returns
$1,199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Material Metal Tipped
- Primary Saw Application Specialty
- Blade Dia. 10 in
- Plate Thickness 0.093 in
- Max. RPM 3600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # SC1709
- Zoro # G6590832
- Country of Origin United States
- Category Circular Saw Blades
Dimensions
Blade Dia. | 10 in |
Cutting Depth | 1-1/2" |
Arbor Size | 3/4 in |
Max. Cutting Depth | 1 1/2 in |
Cut Width | 0.093 in |
Details
Item | Circular Saw Blade |
Tip Material | Metal Tipped |
Primary Saw Application | Specialty |
Plate Thickness | 0.093 in |
Max. RPM | 3600 |
Kerf | 0.093" |
Diamond Knockout | No |
For Use With Saw Type | Circular Saws |
Hook Angle | 10 Degrees |
Tooth Grind | Smooth |
Number of Teeth | None |
Blade Type | Hose Cutting |
Arbor Hole | 3/4" |
Application | Hose Cutting |
Primary Material Application | Rubber Hose |
Materials Cut | Wire Braided Rubber Hose |
Max. Blade Speed | 3,600 RPM |
Arbor Shape | Round |
Accessory Type | Circular Saw Blade |
Description
Circular Saw Blade, Blade Dia. 10 in, Max. Blade Speed 3,600 RPM, Arbor Size 3/4 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth None, Max. Cutting Depth 1 1/2 in, Primary Material Application Rubber Hose, Materials Cut Wire Braided Rubber Hose, Cut Width 0.093 in, Tip Material Metal Tipped, Hook Angle 10 Degrees , Tooth Grind Smooth, For Use With Saw Type Circular Saws, Blade Type Hose Cutting, Plate Thickness 0.093 in, Application Hose Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 2 in Size, Standard Socket, black oxide (J07532T)
- SMITHS Knife Sharpener 2 Step (CCKS)
- EXXO 13 Piece Drive Pin Set Punch (0034)
- SUMITOMO Diamond Turning Insert, Diamond, 2, DCMT, 2, Carbide (DCMT21.52ESU-AC8025P)
- EATON AEROQUIP 14", 3500 rpm Circular Saw Blade (FT1500-1)
- EATON AEROQUIP 10" Circular Saw Blade (FT1101-1)
- FREUD Thin Kerf Double Sided Laminate/Melamine (LU96R010)
- CENTURY DRILL & TOOL 10", 180-Teeth Plywood Circular Saw Blade (08216)
- QIC TOOLS 16in Combination Saw Blades 1in Bore (CS5.16.1.80)
- CMT ORANGE TOOLS 10 X 72T NonFerrous Carbide Saw Blade (225.672.10)
- MILWAUKEE TOOL 10" 40T General Purpose Circular Saw Blade (48-40-1024)
- Eaton Aeroquip Circular Saw Blades