Shop All Exercise Equipment
Aeromat
AeroMat 75005 Adjustable Workout Mat Hanging Rack; Black
Mfr # 75005
Zoro # G503703740
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aeromat
- MFR # 75005
- Zoro # G503703740
- UPC # 712536750051
- Country of Origin Taiwan, Province of China
- Category Exercise Equipment
Description
The 75005 Wall Mounted Workout Mat Rack by AeroMat easily mounts to any studded indoor wall for keeping workout mats organized and off the floor. 8" long prongs are compatible with workout mats having eyelets or grommets and will work with mats of all thicknesses. Each wall mounted rack holds exercise mats up to 23 inches in width and everything in between insuring a snug fit. The AeroMat 75005 requires very little wall space and is perfect for home gyms, fitness studios, rehab facilities, school weight rooms, group fitness and commercial gyms.
Features- Adjustable Workout Mat Hanging Black Rack mounts easily to wall
- Holds mat with eyelets up to 23" in width
- Holds up to 10 mats (using 1/2" or 3/8; thick mats)
- Holds up to 8-9 mats (using 5/8" thick mats)
- Color: Black
- Origin: Taiwan
- Material: Steel
- Latex: No
- Phthalates: No
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Southwire 40299 Surge Guard Remote Power Monitor with LCD Display - Fits ATS Models 40350 and 41390 (40299)
- YARDGARD Eye Top Link for Line Post, 1-5/8" (328556C)
- SEYMOUR MIDWEST Ceremonial Shovel, 11.5 in L x 9 in W Chrome Head (49191)
- BRIGGS & STRATTON Clip (7010937YP)
- AEROMAT Aeromat 34304 24 in. Deluxe Folding- Black (34304)
- AEROMAT Aeromat 35131 Dual Grip Power Med Ball- Black- Red (35131)
- AEROMAT 0.5 x 20 x 48 in. Elite Workout Mat with Handle, Red (AE12875)
- AEROMAT AeroMat 35993 Kids Ball Chair with Phthalate Ball; Gray & Blue (35993)
- AEROMAT Aeromat 33815 Wobble Board Core Training (33815)
- AEROMAT Aeromat 32515 Yoga Block- Blue (32515)
- REFUAH Heavy Resistance Water Dumbbell - Pair (RE117886)
- Aeromat Exercise Equipment