Shop All Exercise Equipment
Aeromat
AeroMat 35919 3.6 in. Mini Weight Ball - Red; 2 lbs & pack of 2
Mfr # 35919
Zoro # G003703721
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeromat
- MFR # 35919
- Zoro # G003703721
- UPC # 712536359193
- Country of Origin Taiwan, Province of China
- Category Exercise Equipment
Description
AeroMat Mini Weight Ball improves core strength, functional movement targeting muscle tone and flexibility. The weight ball is soft and more comfortable than traditional dumbbells. Its smaller size is great for better gripping and is filled with iron sand. It is made from PVC, contains phthalates and is latex and chloride free.
Features- Pack of 2
- Color: Red
- Size: 3.6"
- Origin: Taiwan
- Material: PVC (Polyvinyl Chloride)
- Latex: No
- Phthalates: Yes
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Trueblue Fuel Line 115-500 1/16 In. I.D. X 1/8 In. O.D. (115-500)
- STENS Carburetor Kit For Zama Oem : Rb-180 (615-808)
- KOHLER Kit Carburetor Replacement (24 853 176-S)
- MTD Bearing-Shift Rod (731-06894)
- AEROMAT 0.5 x 20 x 48 in. Elite Workout Mat with Handle, Red (AE12875)
- AEROMAT Aeromat 34304 24 in. Deluxe Folding- Black (34304)
- AEROMAT Aeromat 32515 Yoga Block- Blue (32515)
- AEROMAT AeroMat 75005 Adjustable Workout Mat Hanging Rack; Black (75005)
- AEROMAT Aeromat 35131 Dual Grip Power Med Ball- Black- Red (35131)
- AEROMAT AeroMat 35993 Kids Ball Chair with Phthalate Ball; Gray & Blue (35993)
- LEISURE SPORTS 2015 Leisure Sports Pro Trainer - Indoor Trainer Exercise Machine Ride All Year (262720RJL)
- Aeromat Exercise Equipment