Shop All Exercise Equipment
Aeromat
AeroMat 34526 18 lbs Elite Power Rope Medicine Ball - Black with Bronze
Mfr # 34526
Zoro # G303703865
product price: $84.75
/ea
Free Shipping & Returns
$84.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeromat
- MFR # 34526
- Zoro # G303703865
- UPC # 712536345264
- Country of Origin Taiwan, Province of China
- Category Exercise Equipment
Description
Features
- Great for upper body and core strength training
- Emphasis on torso swinging, chopping, and rotational motion training
- Synthetic rubber surface with secure washer and rope
- Gloves recommended during usage
- Color: Black with Bronze
- Diameter: 10"
- Rope Size: 39"
- Origin: Taiwan
- Material: Natural Rubber
- Latex: Yes
- Phthalates: Yes
- Weight: 18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3 ft. Attachment Extension for M18 FUEL QUIK-LOK Attachment System (49-16-2721)
- PET LODGE Pet Lodge CH25 Pet Feeder, 25 lb Volume Capacity, Galvanized Steel (CH25)
- A.R. NORTH AMERICA Seal Ring (AR480671)
- MTD Plate Asm-Hitch (683-05377-0637)
- AEROMAT Aeromat 33815 Wobble Board Core Training (33815)
- AEROMAT AeroMat 75005 Adjustable Workout Mat Hanging Rack; Black (75005)
- AEROMAT 0.5 x 20 x 48 in. Elite Workout Mat with Handle, Red (AE12875)
- AEROMAT Aeromat 34304 24 in. Deluxe Folding- Black (34304)
- AEROMAT AeroMat 35993 Kids Ball Chair with Phthalate Ball; Gray & Blue (35993)
- AEROMAT Aeromat 32515 Yoga Block- Blue (32515)
- SCHIEK SPORTS INC Schiek 1112WS-B 12 Inch Black Line Heavy Duty Wrist Wraps - Black (1112WS-B)
- Aeromat Exercise Equipment