Shop All Exercise Equipment
Aeromat
AeroMat 34523 10 lbs Elite Power Rope Medicine Ball - Black with Blue
Mfr # 34523
Zoro # G103704017
product price: $79.95
/ea
Free Shipping & Returns
$79.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeromat
- MFR # 34523
- Zoro # G103704017
- UPC # 712536345233
- Country of Origin Taiwan, Province of China
- Category Exercise Equipment
Description
Features
- Great for upper body and core strength training
- Emphasis on torso swinging, chopping, and rotational motion training
- Synthetic rubber surface with secure washer and rope
- Gloves recommended during usage
- Color: Black with Blue
- Diameter: 9"
- Rope Size: 39"
- Origin: Taiwan
- Material: Natural Rubber
- Latex: Yes
- Phthalates: Yes
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Water/Garden Leader Hose (CWH075-03FF)
- ANNIN FLAGMAKERS 2-Piece Spinning Pole, Aluminum, Silver (162)
- WESTWARD Hose To Pipe Adapter, Double Male (4KG81)
- BIRD-B-GONE Bird Chase Solar-Powered Sound Deterrent (UR58)
- AEROMAT Aeromat 35131 Dual Grip Power Med Ball- Black- Red (35131)
- AEROMAT Aeromat 32515 Yoga Block- Blue (32515)
- AEROMAT Aeromat 33815 Wobble Board Core Training (33815)
- AEROMAT Aeromat 34304 24 in. Deluxe Folding- Black (34304)
- AEROMAT AeroMat 75005 Adjustable Workout Mat Hanging Rack; Black (75005)
- AEROMAT AeroMat 35993 Kids Ball Chair with Phthalate Ball; Gray & Blue (35993)
- FABRICATION ENTERPRISES Thera-Band„¢ Latex Exercise Tubing, Green, 100' Roll/Box (10-1323)
- Aeromat Exercise Equipment