Shop All Exercise Equipment
Aeromat
AeroMat 34520 4 lbs Elite Power Rope Medicine Ball - Black with Orange
Mfr # 34520
Zoro # G003703899
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeromat
- MFR # 34520
- Zoro # G003703899
- UPC # 712536345202
- Country of Origin Taiwan, Province of China
- Category Exercise Equipment
Description
Features
- Great for upper body and core strength training
- Emphasis on torso swinging, chopping, and rotational motion training
- Synthetic rubber surface with secure washer and rope
- Gloves recommended during usage
- Color: Black with Orange
- Diameter: 7.75"
- Rope Size: 37"
- Origin: Taiwan
- Material: Natural Rubber
- Latex: Yes
- Phthalates: Yes
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Adjustable Sprayer Rack for Landscape Trailers (LT23)
- CONTINENTAL Garden Hose, 1/2" ID x 50 ft., Black (CWH050-50-G)
- JACKS IMPORTS Neck Cradle (618)
- YARDGARD PVC Hardware Clth, 1/2", 19 ga., 24"x25 ft. (308258B)
- AEROMAT AeroMat 75005 Adjustable Workout Mat Hanging Rack; Black (75005)
- AEROMAT AeroMat 35993 Kids Ball Chair with Phthalate Ball; Gray & Blue (35993)
- AEROMAT Aeromat 33815 Wobble Board Core Training (33815)
- AEROMAT Aeromat 35131 Dual Grip Power Med Ball- Black- Red (35131)
- AEROMAT 0.5 x 20 x 48 in. Elite Workout Mat with Handle, Red (AE12875)
- AEROMAT Aeromat 34304 24 in. Deluxe Folding- Black (34304)
- FABRICATION ENTERPRISES Fabrication Enterprises 30-1797 Locking Casters for Plastic Cando Ball Chairs - 2 Each (30-1797)
- Aeromat Exercise Equipment