Shop All Exercise Equipment
Aeromat
AeroMat 33400 Fitness Ball Chair
Mfr # 33400
Zoro # G703703885
product price: $99.85
/ea
Free Shipping & Returns
$99.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeromat
- MFR # 33400
- Zoro # G703703885
- UPC # 712536334008
- Country of Origin Taiwan, Province of China
- Category Exercise Equipment
Description
AeroMat Fit Chair is an ideal chair for performing any core exercise. Patented steel bar secures ball while performing exercises and special caster design locks for performing exercises and unlocks for seating. It also has extra wide base with deep inset that keeps ball stationary for performing exercises.
Features- Extra wide base with deep insert keeps ball stationary for performing exercises
- Ideal for performing any core exercise position
- Includes chair base, anti-burst ball, tube set and hand pump
- Patented steel bar secures ball while performing exercises
- Special caster design, locks for performing exercises and unlocks for seating
- Color: Black
- Origin: Taiwan
- Material: PE (Polyethylene),PVC
- Latex: No
- Phthalates: Yes
- Dimension: 22" x 22" x 23"
- Chair Weight: 10 lbs
- Weight: 6.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Chainsaw Guide Bar, AdvanceCut, 18 in, 3/8 in Low Profile, .050 in Gauge for Stihl (180SXEA074)
- BRIGGS & STRATTON Gas Engine, 3600 rpm, 3.66 in. Shaft L (25T237-0085-F1)
- LAWN & GARDEN 10 in Transplant Hand Shovel (GT0111G)
- ILC Replacement For Jvc Bn-V507U Battery (BN-V507U)
- AEROMAT AeroMat 35993 Kids Ball Chair with Phthalate Ball; Gray & Blue (35993)
- AEROMAT Aeromat 33815 Wobble Board Core Training (33815)
- AEROMAT 0.5 x 20 x 48 in. Elite Workout Mat with Handle, Red (AE12875)
- AEROMAT Aeromat 32515 Yoga Block- Blue (32515)
- AEROMAT Aeromat 34304 24 in. Deluxe Folding- Black (34304)
- AEROMAT AeroMat 75005 Adjustable Workout Mat Hanging Rack; Black (75005)
- CYNASPORTS Weight Lifting Strap Red (CS-0038)
- Aeromat Exercise Equipment