Shop All Pet Toys
Aeromark
Aeromark X4401 Armarkat Premium Cat Tree 24 x 25 x 44 - Goldenrod & Tan
Mfr # X4401
Zoro # G703847848
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Armarkat is the leading brand of Aeromark Pet Product Company. Established in 1994, we are dedicated to the production of pet products such as Cat Trees and Pet Beds using large-scale production practices and were awarded TV Environmental Quality Control test Certificate. Armarkat pet products are designed by professional pet product designers committed to putting your pets needs and preferences front and foremost while using environmentally friendly materials that are harmless to pet and to the pet owners. At the same time, all of Armarkat's products are fully hand crafted with elegant styles, and undergo our strict quality control standards to ensure its solid design and durability. When buying an Armarkat product you can expect excellent quality and personalized customer supper services.
Product Feature: Model No.: X4401; Covering Material: Ultra-soft Faux Fleece; Covering Color: Goldenrod & Tan; Board Material: Pressed Wood; Post Diameter: 3.5"; Overall Dimensions: 24"(L)X25"(W)X44"(H); Base Dimensions: 20" X 20"; House Dimensions: 12"(W)X18"(H); Perch Dimensions: 20" X 16"; Extra Feature: Doubled Base; Easy to assemble with step by step instruction and tools; Max Holding Weight: 40 lbs;
Product Feature: Model No.: X4401; Covering Material: Ultra-soft Faux Fleece; Covering Color: Goldenrod & Tan; Board Material: Pressed Wood; Post Diameter: 3.5"; Overall Dimensions: 24"(L)X25"(W)X44"(H); Base Dimensions: 20" X 20"; House Dimensions: 12"(W)X18"(H); Perch Dimensions: 20" X 16"; Extra Feature: Doubled Base; Easy to assemble with step by step instruction and tools; Max Holding Weight: 40 lbs;
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Edger Blade (40-147)
- ORGANIZED FISHING Organized Fishing BPSP-024 Spinning Floor Rack (BPSP-024)
- BAYOU CLASSIC Fry Burner Lp Cast Iron (BG12)
- DRAMM ColorStorm Reinforced Water Hose, 100 Feet Length x 3/4 Inch Diameter (17313)
- AEROMARK Armarkat 3 Tier Real Wood Cat Tree Armarkat Scratch furniture Beige (A5201)
- AEROMARK Aeromark A7463 Armarkat Classic Cat Tree 36 x 32 x 74 - Beige (A7463)
- AEROMARK Aeromark A7101 Armarkat Classic Cat Tree 32 x 30 x 71 - Navy Blue (A7101)
- AEROMARK Aeromark B3803 Armarkat Classic Cat Tree 31 x 20 x 38 - Sky Blue (B3803)
- NYLABONE Power Chew Original Chew Toy Reg (NR102P)
- PAMPEREDPETS Zanies Embroidered Berber Bone 8 In Blue (PA2632727)
- NYLABONE Puppy Teething Rings (N600P)
- Aeromark Pet Toys