Shop All Pet Beds
Aeromark
Aeromark M02HJH-MB-L Armarkat Pet Bed Mat 39 x 28 x 7 - Burgundy & Ivory
Mfr # M02HJH/MB-L
Zoro # G403870320
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Armarkat is the leading brand of Aeromark Pet Product Company. Established in 1994, we are dedicated to the production of pet products such as Cat Trees and Pet Beds using large-scale production practices and were awarded TV Environmental Quality Control test Certificate. Armarkat pet products are designed by professional pet product designers committed to putting your pets needs and preferences front and foremost while using environmentally friendly materials that are harmless to pet and to the pet owners. At the same time, all of Armarkat's products are fully hand crafted with elegant styles, and undergo our strict quality control standards to ensure its solid design and durability. When buying an Armarkat product you can expect excellent quality and personalized customer supper services.
Product feature: Pet Bed: M02HJH MB L; heavy duty canvas & Soft Plush with waterproof & skid free base. Filled with extra thick 100% poly fill for maximum comfort; Zippered opening for easy cover removal waterproof lining for easy cleaning; Machine washable; Color: Burgundy & Ivory; Size: Large; Dimensions: 39"L x 28"W x 7"H
Product feature: Pet Bed: M02HJH MB L; heavy duty canvas & Soft Plush with waterproof & skid free base. Filled with extra thick 100% poly fill for maximum comfort; Zippered opening for easy cover removal waterproof lining for easy cleaning; Machine washable; Color: Burgundy & Ivory; Size: Large; Dimensions: 39"L x 28"W x 7"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 100 ft L x 0.5 mm H x 100 ft W Heavy Duty 20 Mil Tarp, Blue, Polyethylene (CT-705-100X100)
- COSCO White Plastic Casual Folding Bench 1 pk (14-419-WSP2)
- CAMCO GREASE STORAGE CONTAINER, REPLACEMENT BAGS, 5 PK (42285)
- ECHO Edger Blade, 8" Regular, PK2 (69601552632)
- AEROMARK Aeromark M01CZH-L Armarkat Pet Bed Mat-Pink 35 x 22 x 3 (M01CZH-L)
- AEROMARK Aeromark C05HKF-MH Armarkat Pet Bed Cat Bed 22 x 16 x 12 - Mocha & Beige (C05HKF/MH)
- AEROMARK Aeromark C09HSL-TL Armarkat Pet Bed Cat Bed 18 x 14 x 8 - Navy Blue & Sky Blue (C09HSL/TL)
- AEROMARK Aeromark C07CCS-MH Armarkat Pet Bed Cat Bed 16 x 16 x 14 - Orange & Beige (C07CCS/MH)
- AEROMARK AeroMark M04CHL Armarkat Sage Green Pet Bed Pad; 26-Inch M04CHL (M04CHL)
- AEROMARK Aeromark C18HTH-MH Armarkat Pet Bed Cat Bed 18 x 12 x 14 - Indian Red & Beige (C18HTH/MH)
- DMI DMI 555-8071-0122 DMI Ortho Bed Wedge; 6" x 20" x 24" (555-8071-0122)
- Aeromark Pet Beds