Shop All Pet Crates & Carriers
Aeromark
AeroMark GP78700621 GleePet 70 in. Cat Tree GP78700621 Beige W 2xRamps
Mfr # GP78700621
Zoro # G103847820
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeromark
- MFR # GP78700621
- Zoro # G103847820
- UPC # 815481016156
- Country of Origin China
- Category Pet Crates & Carriers
Description
Model No.: GP78700621; Covering Material: Faux Fur; Covering Color: Beige ; Board Material: Pressed Wood; Post Diameter: 3.25"; Overall Dimensions: 48.3" X 27.5" X 70.3"Base Dimensions: 27.2" X 23.2" X 0.6"House Dimensions: 19.68" X 13.78" X 11.81" & 13.78" X 13.78" X 11.81"Perch Dimensions: 13.77" X 11.81" x 1.97"Extra Feature: Two Ramsp; Easy to assemble with step by step instruction and tools; Max Holding Weight: 60 LBS;Dimensions: Length: 28 Height: 16 Width: 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER MFG Pan Feed/Water Plast 5Qt (P-5 RED)
- TENDA Tenda 100% Fish Oil Gallon (3412-GL)
- MILLER MFG Chow Hound Dog Feeder 25 LB (2315-25)
- SUN JOE Replacement Trimmer String, TRJ607E, PK6 (TRJ607E-RS-6PK)
- FARNAM PET PRODUCTS FARNAM PET-100520392 Adams Plus Flea & Tick Collar For Cat (100520392)
- WOOD SHUTTER HARDWARE Wood Shutter Hardware 30-14-88280R Scroll Dog with Lag Bolt Powder Coated Value Pack; Black (30-14-88280R)
- NEW AGE PET ECOFLEX Dog Crate, Gray Large (EHHC405L)
- AUDUBON Blubrd House Red Cedar (NABB4N)
- FLOORTEX P-Tex Polypropylene Pet Crate Floor Protection Mat, XXL, 32in x 50in (NCSMFLLS0003)
- ICONIC PET Iconic Pet 92143 24h in. Octagon Eight Panel Portable Foldable Pet Dog Cat Wire Pen (92143)
- MILLER MFG Pet Lodge Wire Dog Crate LARGE (2308-L)
- Aeromark Pet Crates & Carriers