Aeromark

AeroMark GP78680723 GleePet 66 in. Cat Tree GP78680721 Coffee Brown 4 Levels


product price: $170.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Model No.: GP78680723; Covering Material: Faux Fur; Covering Color: Coffee Brown; Board Material: Pressed Wood; Post Diameter: 3.25"; Overall Dimensions: 30.5" X 25.6" X 66.3"Base Dimensions: 21.3" X 21.3" X 0.6"House Dimensions: 13.78" X 13.78" X 13.78"Perch Dimensions: 13.77" X 13.77" X 1.97"Extra Feature: N/A; Easy to assemble with step by step instruction and tools; Max Holding Weight: 40 LBS;
  • Dimensions:
  • Length: 23
  • Height: 18
  • Width: 23
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.