Aeromark

Aeromark B7801 Armarkat Classic Cat Tree 32 x 27 x 78 - Ivory


product price: $254.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Aeromark
  • MFR # B7801
  • Zoro # G703847800
  • UPC #
    815481010260
  • Country of Origin China
  • Category Pet Toys

Description

Armarkat is the leading brand of Aeromark Pet Product Company. Established in 1994, we are dedicated to the production of pet products such as Cat Trees and Pet Beds using large-scale production practices and were awarded TV Environmental Quality Control test Certificate. Armarkat pet products are designed by professional pet product designers committed to putting your pets needs and preferences front and foremost while using environmentally friendly materials that are harmless to pet and to the pet owners. At the same time, all of Armarkat's products are fully hand crafted with elegant styles, and undergo our strict quality control standards to ensure its solid design and durability. When buying an Armarkat product you can expect excellent quality and personalized customer supper services.
Product Feature: Model No.: B7801; Covering Material: Faux Fleece; Covering Color: Ivory ; Board Material: Pressed Wood; Post Diameter: 3.5"; Overall Dimensions: 32"(L)X27"(W)X78"(H); Base Dimensions: 24" X 20"; House Dimensions: 17"(L)X14"(W)X12"(H); Perch Dimensions: 15" X 15" ; Extra Feature: N/A; Easy to assemble with step by step instruction and tools; Max Holding Weight: 70 lbs;

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.