Shop All Pet Toys
Aeromark
Aeromark A6902 Armarkat Classic Cat Tree 42 x 69 x 32 - Beige
Mfr # A6902
Zoro # G403847810
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Armarkat is the leading brand of Aeromark Pet Product Company. Established in 1994, we are dedicated to the production of pet products such as Cat Trees and Pet Beds using large-scale production practices and were awarded TV Environmental Quality Control test Certificate. Armarkat pet products are designed by professional pet product designers committed to putting your pets needs and preferences front and foremost while using environmentally friendly materials that are harmless to pet and to the pet owners. At the same time, all of Armarkat's products are fully hand crafted with elegant styles, and undergo our strict quality control standards to ensure its solid design and durability. When buying an Armarkat product you can expect excellent quality and personalized customer supper services.
Product Feature: Model No.: A6902; Covering Material: Ultra-thick Faux Fur; Covering Color: Beige; Board Material: Pressed Wood; Post Diameter: 3.5"; Overall Dimensions: 42"(L)X30"(W)X69"(H); Base Dimensions: 24" X 20"; House Dimensions: 15"(W) X 12"(H); Perch Dimensions: 14" X 14"; Extra Feature: N/A, Thick Hanging Sisal Rope; Easy to assemble with step by step instruction and tools; Max Holding Weight: 40 lbs;
Product Feature: Model No.: A6902; Covering Material: Ultra-thick Faux Fur; Covering Color: Beige; Board Material: Pressed Wood; Post Diameter: 3.5"; Overall Dimensions: 42"(L)X30"(W)X69"(H); Base Dimensions: 24" X 20"; House Dimensions: 15"(W) X 12"(H); Perch Dimensions: 14" X 14"; Extra Feature: N/A, Thick Hanging Sisal Rope; Easy to assemble with step by step instruction and tools; Max Holding Weight: 40 lbs;
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 100 lb. capacity Broadcast Spreader (45FE32)
- RAINDRIP TUBE SOAKER 1/4""X50' (015005T)
- SOLO Solo Carrying Handle (4073725)
- AMS Soil Auger Kit, Dia 3 1/4 In, Depth 12Feet (209.71)
- AEROMARK Aeromark A7463 Armarkat Classic Cat Tree 36 x 32 x 74 - Beige (A7463)
- AEROMARK Armarkat 3 Tier Real Wood Cat Tree Armarkat Scratch furniture Beige (A5201)
- AEROMARK Aeromark B3803 Armarkat Classic Cat Tree 31 x 20 x 38 - Sky Blue (B3803)
- BARK Plush PB Beaver Dog Toy (706618)
- STEEL DOG Steel Dog Freshwater Northern Fish with Rope (54392-NF)
- KONG AIRKONG TENNIS BALL 3PK (KO-AST2)
- BARK Multicolored Plush Rucksack Dog Toy (207723)
- Aeromark Pet Toys