Shop All Pet Toys
Aeromark
Aeromark A5801 Armarkat Classic Cat Tree 38 x 28 x 58 - Beige
Mfr # A5801
Zoro # G003847852
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Armarkat is the leading brand of Aeromark Pet Product Company. Established in 1994, we are dedicated to the production of pet products such as Cat Trees and Pet Beds using large-scale production practices and were awarded TV Environmental Quality Control test Certificate. Armarkat pet products are designed by professional pet product designers committed to putting your pets needs and preferences front and foremost while using environmentally friendly materials that are harmless to pet and to the pet owners. At the same time, all of Armarkat's products are fully hand crafted with elegant styles, and undergo our strict quality control standards to ensure its solid design and durability. When buying an Armarkat product you can expect excellent quality and personalized customer supper services.
Product Feature: Model No.: A5801; Covering Material: Faux Fur; Covering Color: Beige;Board Material: Pressed Wood; Post Diameter: 3.5"; Overall Dimensions: 38"(L) X 28"(W) X 58"(H); Base Dimensions: 28" X 18"; House Dimensions: 15"(L) X 12"(W) X 9"(H); Perch Dimensions: 14" X 14"; Extra Feature: Ramp; Easy to assemble with step by step instruction and tools; Max Holding Weight: 40 lbs;
Product Feature: Model No.: A5801; Covering Material: Faux Fur; Covering Color: Beige;Board Material: Pressed Wood; Post Diameter: 3.5"; Overall Dimensions: 38"(L) X 28"(W) X 58"(H); Base Dimensions: 28" X 18"; House Dimensions: 15"(L) X 12"(W) X 9"(H); Perch Dimensions: 14" X 14"; Extra Feature: Ramp; Easy to assemble with step by step instruction and tools; Max Holding Weight: 40 lbs;
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXEDY Flywheel, Fwsbl01 (FWSBL01)
- AFTERMARKET Drier (RE24620)
- ZORO SELECT Water Broom, 3 Nozzle, Width 12 In (1MDK4)
- YARDGARD Chain Link Post Line, 16 ga., 1-5/8"x8 ft. (328923DPTS)
- AEROMARK Aeromark A7101 Armarkat Classic Cat Tree 32 x 30 x 71 - Navy Blue (A7101)
- AEROMARK Aeromark B3803 Armarkat Classic Cat Tree 31 x 20 x 38 - Sky Blue (B3803)
- AEROMARK Armarkat 3 Tier Real Wood Cat Tree Armarkat Scratch furniture Beige (A5201)
- AEROMARK Aeromark A7463 Armarkat Classic Cat Tree 36 x 32 x 74 - Beige (A7463)
- JOLLY PETS Teaser Ball BLUE 6" (2213-BL-6)
- PET ADOBE Cat Tree 3 tier 42.25in high with 2 scratching posts Black and Tan by Pet Adobe (386931IHC)
- SAFARI LTD WILD TOYS PLASTIC 3Y+ (695004)
- Aeromark Pet Toys