Shop All Spray Adhesives
Aeroflex
Wood Glue, Yellow, 32 oz, Bottle
Mfr # ADH-1PBT-BLK
Zoro # G0652467
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 32 oz
- Container Type Bottle
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aeroflex
- MFR # ADH-1PBT-BLK
- Zoro # G0652467
- Country of Origin United States
- Category Spray Adhesives
Dimensions
Container Size | 32 oz |
Details
Item | Wood Glue |
Container Type | Bottle |
Color | Yellow |
Description
Aeroseal Adhesive,6 In. H,4 In. W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Instant Adhesive, 496 Series, Clear, 1 oz, Bottle (234156)
- USA INDUSTRIALS Sikaflex 15LM, Limestone, Low-Modulus Elastomeric Sealant, 600ml, Unipac (SIKA-442125)
- 3M Adhesive Remover, 08223 Series, Black, 32 oz, Non-Aerosol Can, 6 PK (08223)
- 3M Embossed Foil Tape, 1-1/2 In, Silver, PK5 (1267)
- ECLECTIC PRODUCTS Epoxy Adhesive, E6000 Series, Off-White, 8 oz, Dual-Cartridge (562012)
- 3M Epoxy Adhesive, 24 Series, Clear, 13.8 oz, Dual-Cartridge (24)
- ELMERS Spray Adhesive, Clear, 11 oz, Aerosol Can (E451)
- GREAT STUFF Spray Adhesive, Clear, 14 fl oz, Web (GSHA14101)
- 3M SPRAY ADHESIVE 14OZ (77-VOC30DSC)
- 3M Contact Cement, Hi-Strength 90 Series, Natural, 1 gal, Can (90)
- 3M Spray Adhesive, 78ET Series, Transparent Green, 29.3 lb, Tank (78ET)
- Aeroflex Spray Adhesives